Check Availability
  • GRAINGER APPROVED 

    MSS SP-58(Type 23) Beam Clamp, Electro Galvanized Malleable Iron

  • Item # 22FP81
  • Mfr. Model # 22FP81
MSS SP-58(Type 23) Beam Clamp, Electro Galvanized Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Beam Clamps
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
C-Clamps with Setscrew and Locknut
For structural attachment to top or bottom of metal beams, purlins, channels, or angle iron. Hardened steel setscrew.
Meet Federal Specifications WW-H-171 (Type 23) and MSS ANSI/MSS-SP-58 (Type 19 and 23); install in accordance with ANSI/MSS-SP-69.
Show More Close
 

Technical Specifications

Item # 22FP81
Mfr. Model # 22FP81
UNSPSC #31162905
Catalog Page 2823
Shipping Weight 0.37 lbs
Country of Origin China *
Item Beam Clamp
Type MSS SP-58(Type 23)
Pipe Size (In.) 4
Rod Size 3/8"
Max. Load (Lb.) 400
Material Electro Galvanized Malleable Iron
Length (In.) 2.2
Width (In.) 2
Metal Detectable Yes
Description/Special Features For Attachment to W and M Beams
Standards A-A-1192A, WW-H-171-E, ANSI/MSS SP-69, and MSS SP-58. FM Approved. UL Listed.
* This product's country of origin is subject to change

Welcome Sign In