Check Availability
  • GRAINGER APPROVED 

    MSS SP-58(Type 19) Beam Clamp, Electro Galvanized Malleable Iron

  • Item # 22FP79
  • Mfr. Model # 22FP79
MSS SP-58(Type 19) Beam Clamp, Electro Galvanized Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Beam Clamps
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
Universal
Structural attachment for top or bottom of metal beams, purlins, channels, or angle iron. Hardened steel setscrew. Max. flange size: 3/4".
Meet Federal Specifications WW-H-171 (Type 23) and MSS ANSI/MSS-SP-58 (Type 19 and 23); install in accordance with ANSI/MSS-SP-69.
Show More Close
 

Technical Specifications

Item # 22FP79
Mfr. Model # 22FP79
UNSPSC #31162905
Catalog Page 2823
Shipping Weight 0.32 lbs
Country of Origin China *
Item Beam Clamp
Type MSS SP-58(Type 19)
Pipe Size (In.) 8
Rod Size 1/2"
Max. Load (Lb.) 810
Material Electro Galvanized Malleable Iron
Length (In.) 2
Width (In.) 1.7
Metal Detectable Yes
Standards Federal Specification WW-H-171, ANSI/MSS-SP-58
* This product's country of origin is subject to change

Welcome Sign In