Check Availability
  • Bolt Caps
  • GRAINGER APPROVED 

    M8 Hex Spoke Chrome Bolt Cap

  • Item # 6UYZ3
  • Mfr. Model # 8940948
M8 Hex Spoke Chrome Bolt Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UYZ3
Mfr. Model # 8940948
UNSPSC #31161620
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Bolt Cap
Type Hex Spoke
Material Chrome
Dia. M8
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In