This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    M8-1.25mm Machine Screw, A2 Stainless Steel, 30mm L, 10 PK

  • Item # 6GB95
  • Mfr. Model # 6GB95
M8-1.25mm Machine Screw, A2 Stainless Steel, 30mm L, 10 PK

See alternate products available online.

Technical Specifications

Item # 6GB95
Mfr. Model # 6GB95
UNSPSC #31161504
Shipping Weight 0.31 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material A2 Stainless Steel
Length 30mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M8-1.25mm
Driver Size #4
Head Dia. 16mm
Head Height 6.15mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 7985A
Package Quantity 10
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions