Check Availability
  • FABORY 

    M8-1.25 x 80mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Stainless Steel Finish, 25PK

  • Item # 53GJ99
  • Mfr. Model # M51060.080.0080
M8-1.25 x 80mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Stainless Steel Finish, 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GJ99
Mfr. Model # M51060.080.0080
UNSPSC #31161501
Shipping Weight 1.5 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M8-1.25
Length 80mm
Fastener Finish Stainless Steel
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 5mm
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 28mm
Head Height 4.96mm
Thread Dia. M8
Head Dia. 17.92mm
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms