Check Availability
  • GRAINGER APPROVED 

    M8-1.25 Machine Screw, PEEK, 12mm L, 10 PK

  • Item # 447G40
  • Mfr. Model # PKM8125-12PHP-01
M8-1.25 Machine Screw, PEEK, 12mm L, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447G40
Mfr. Model # PKM8125-12PHP-01
UNSPSC #31161504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material PEEK
Length 12mm
Thread Length 12mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M8-1.25
Driver Size #2
Head Dia. 7.5mm
Head Height 5.75mm
Temp. Range (F) -50 Degrees to 500 Degrees
Tensile Strength (PSI) 26,800
Rockwell Hardness D87.5
Meets/Exceeds FDA Approved
Package Quantity 10
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions