Check Availability
  • Bolt Caps
  • GRAINGER APPROVED 

    M6 Button Spoke Chrome Bolt Cap

  • Item # 6UYY9
  • Mfr. Model # 8940944
M6 Button Spoke Chrome Bolt Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UYY9
Mfr. Model # 8940944
UNSPSC #31161620
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Bolt Cap
Type Button Spoke
Material Chrome
Dia. M6
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In