Check Availability
  • GRAINGER APPROVED 

    M6-1.00mm Machine Screw, A2 Stainless Steel, 45mm L, 25 PK

  • Item # 6JA73
  • Mfr. Model # 6JA73
M6-1.00mm Machine Screw, A2 Stainless Steel, 45mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JA73
Mfr. Model # 6JA73
UNSPSC #31161504
Shipping Weight 0.53 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Cheese
Head Type Cheese
Material A2 Stainless Steel
Length 45mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M6-1.00mm
Head Dia. 10.0mm
Head Height 3.90mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 84A
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Welcome Sign In