Check Availability
  • GRAINGER APPROVED 

    M6-1.00mm Machine Screw, Property Class 4.8 Steel, 20mm L, 25 PK

  • Item # 6HE56
  • Mfr. Model # 6HE56
M6-1.00mm Machine Screw, Property Class 4.8 Steel, 20mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HE56
Mfr. Model # 6HE56
UNSPSC #31161504
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Property Class 4.8 Steel
Length 20mm
Drive Type Phillips
Finish Zinc Plated
Dia./Thread Size M6-1.00mm
Driver Size #3
Head Dia. 12.0mm
Head Height 3.40mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 60,900
Rockwell Hardness B71 to B99
Meets/Exceeds JIS B 1111
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions