Check Availability
  • GRAINGER APPROVED 

    M6-1.00mm Machine Screw, A2 Stainless Steel, 25mm L, 50 PK

  • Item # 6GB86
  • Mfr. Model # 6GB86
M6-1.00mm Machine Screw, A2 Stainless Steel, 25mm L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GB86
Mfr. Model # 6GB86
UNSPSC #31161504
Shipping Weight 0.73 lbs
Country of Origin Varies *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material A2 Stainless Steel
Length 25mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M6-1.00mm
Driver Size #3
Head Dia. 12mm
Head Height 4.75mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 7985A
Package Quantity 50
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close