Check Availability
  • GRAINGER APPROVED 

    M6-1.00mm Machine Screw, A2 Stainless Steel, 10mm L, 25 PK

  • Item # 6GB82
  • Mfr. Model # 6GB82
M6-1.00mm Machine Screw, A2 Stainless Steel, 10mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GB82
Mfr. Model # 6GB82
UNSPSC #31161504
Shipping Weight 0.22 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material A2 Stainless Steel
Length 10mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M6-1.00mm
Driver Size #3
Head Dia. 12mm
Head Height 4.75mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 7985A
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions