Check Availability
  • GRAINGER APPROVED 

    M6-1.00mm Machine Screw, PEEK, 50mm L, 10 PK

  • Item # 447F62
  • Mfr. Model # PKM6100-50FHS-01
M6-1.00mm Machine Screw, PEEK, 50mm L, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447F62
Mfr. Model # PKM6100-50FHS-01
UNSPSC #31161504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material PEEK
Length 50mm
Thread Length 50mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M6-1.00mm
Head Dia. 12.3mm
Head Height 3.3mm
Head Angle (Deg.) 92
Temp. Range (F) -50 Degrees to 500 Degrees
Tensile Strength (PSI) 26,800
Rockwell Hardness D87.5
Meets/Exceeds FDA Approved
Package Quantity 10
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions