Check Availability
  • FABORY 

    M6-1.00mm Cross Recessed Raised Cheesehead Screw, A2 Stainless Steel, 8mm L, 50 PK

  • Item # 54FT36
  • Mfr. Model # M51340.060.0008
M6-1.00mm Cross Recessed Raised Cheesehead Screw, A2 Stainless Steel, 8mm L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FT36
Mfr. Model # M51340.060.0008
UNSPSC #31161504
Catalog Page 2097
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Item Cross Recessed Raised Cheesehead Screw
Machine Screw Head Type Raised Cheese
Head Type Cross Recessed Raised Cheese
Material A2 Stainless Steel
Length 8mm
Drive Type Phillips
Finish Unfinished
Dia./Thread Size M6-1.00mm
Driver Size 6.90mm
Head Dia. 12.0mm
Head Height 4.60mm
Meets/Exceeds DIN 7985-H
Package Quantity 50
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions