Check Availability
  • GRAINGER APPROVED 

    M6-1.00 x 45mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Stainless Steel Finish, 50PK

  • Item # 53GJ92
  • Mfr. Model # M51060.060.0045
M6-1.00 x 45mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Stainless Steel Finish, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GJ92
Mfr. Model # M51060.060.0045
UNSPSC #31161501
Shipping Weight 0.95 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M6-1.00
Length 45mm
Fastener Finish Stainless Steel
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 4mm
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 24mm
Head Height 3.72mm
Thread Dia. M6
Head Dia. 13.44mm
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms