Check Availability
  • GRAINGER APPROVED 

    M6-1.00 x 25mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 100PK

  • Item # 4XY99
  • Mfr. Model # FHS120625-100P
M6-1.00 x 25mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Note: Thread lengths for partially threaded screws are minimum values; length may vary.
Show More Close
 

Technical Specifications

Item # 4XY99
Mfr. Model # FHS120625-100P
UNSPSC #31161518
Shipping Weight 1.2 lbs
Country of Origin Taiwan *
Item Metric Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M6-1.00
Length 25mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Class 4g6g
Drive Type Hex Socket
Drive Size 4mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 25mm
Head Height 3.7mm
Thread Dia. M6
Vented Hole Size Not Vented
Head Dia. 13.4mm
Rockwell Hardness C38 to C43
Min. Tensile Strength 1220N psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms