Check Availability
  • GRAINGER APPROVED 

    M6-1.00 x 12mm, Cylindrical, Socket Head Cap Screw, Not Graded, PEEK, Anodized Finish, 10PK

  • Item # 447F82
  • Mfr. Model # PKM6100-12SHC-01
M6-1.00 x 12mm, Cylindrical, Socket Head Cap Screw, Not Graded, PEEK, Anodized Finish, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447F82
Mfr. Model # PKM6100-12SHC-01
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material PEEK
Material Grade Not Graded
Dia./Thread Size M6-1.00
Length 12mm
Fastener Finish Anodized
Fastener Thread Type Metric
Class 2A
Drive Type Socket Head Cap
Drive Size 5mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 12mm
Head Height 5.9mm
Thread Dia. M6
Head Dia. 10mm
Temp. Range -50 Degrees to 500 Degrees F
Rockwell Hardness D87.5
Min. Tensile Strength 26,800
Fastener Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms