Check Availability
  • FABORY 

    M6-1.00 x 10mm, Button, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 25PK

  • Item # 54FR38
  • Mfr. Model # M51028.060.0010
M6-1.00 x 10mm, Button, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FR38
Mfr. Model # M51028.060.0010
UNSPSC #31161518
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Button
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M6-1.00
Length 10mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 4mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 10mm
Head Height 3.3mm
Thread Dia. M6
Vented Hole Size Not Vented
Head Dia. 13.6mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C39 to C34
Min. Tensile Strength 700 N/mm2
Fastener Industry Standards ISO 7380
Self-Locking Element No
* This product's country of origin is subject to change

Compliance and Restrictions