Check Availability
  • GRAINGER APPROVED 

    M6-1.00, Nylon Hex Head Cap Screw, Not Graded, 10mmL, Plain Finish, 25 PK

  • Item # 4AGW6
  • Mfr. Model # 50M060100J010
M6-1.00, Nylon Hex Head Cap Screw, Not Graded, 10mmL, Plain Finish, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Nylon construction offers excellent dielectric properties, as well as resistance to vibration, corrosion, and chemicals.
Show More Close
 

Technical Specifications

Item # 4AGW6
Mfr. Model # 50M060100J010
UNSPSC #31161501
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Nylon
Material Grade Not Graded
Fastener Finish Plain
Dia./Thread Size M6-1.00
Fastener Length 10mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 10mm
Head Height 4.7mm
Head Width 10mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms