Check Availability
  • GRAINGER APPROVED 

    M5-0.80mm Machine Screw, A2 Stainless Steel, 25mm L, 50 PK

  • Item # 6JA55
  • Mfr. Model # 6JA55
M5-0.80mm Machine Screw, A2 Stainless Steel, 25mm L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JA55
Mfr. Model # 6JA55
UNSPSC #31161504
Shipping Weight 0.46 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Cheese
Head Type Cheese
Material A2 Stainless Steel
Length 25mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M5-0.80mm
Head Dia. 8.5mm
Head Height 3.30mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 84A
Package Quantity 50
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close