Check Availability
  • GRAINGER APPROVED 

    M5-0.80mm Machine Screw, A2 Stainless Steel, 25mm L, 50 PK

  • Item # 6HE90
  • Mfr. Model # 6HE90
M5-0.80mm Machine Screw, A2 Stainless Steel, 25mm L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HE90
Mfr. Model # 6HE90
UNSPSC #31161504
Shipping Weight 0.39 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material A2 Stainless Steel
Length 25mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M5-0.80mm
Head Dia. 9.2mm
Head Height 2.50mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 963A
Package Quantity 50
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions