Check Availability
  • GRAINGER APPROVED 

    M5-0.80mm Machine Screw, Property Class 4.8 Steel, 10mm L, 25 PK

  • Item # 6HE47
  • Mfr. Model # 6HE47
M5-0.80mm Machine Screw, Property Class 4.8 Steel, 10mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HE47
Mfr. Model # 6HE47
UNSPSC #31161504
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Property Class 4.8 Steel
Length 10mm
Drive Type Phillips
Finish Zinc Plated
Dia./Thread Size M5-0.80mm
Driver Size #2
Head Dia. 10.0mm
Head Height 2.80mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 60,900
Rockwell Hardness B71 to B99
Meets/Exceeds JIS B 1111
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions