Check Availability
  • FABORY 

    M5-0.80mm Machine Screw, Property Class 4.8 Steel, 30mm L, 100 PK

  • Item # 6HE17
  • Mfr. Model # M24670.050.0030
M5-0.80mm Machine Screw, Property Class 4.8 Steel, 30mm L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HE17
Mfr. Model # M24670.050.0030
UNSPSC #31161504
Catalog Page 2101
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Property Class 4.8 Steel
Length 30mm
Drive Type Phillips
Finish Zinc Plated
Dia./Thread Size M5-0.80mm
Driver Size #2
Head Dia. 9.2mm
Head Height 2.50mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 60,900
Rockwell Hardness B71 to B99
Meets/Exceeds DIN 965A
Package Quantity 100
System of Measurement Metric
* This product's country of origin is subject to change

Welcome Sign In