Check Availability
  • GRAINGER APPROVED 

    M5-0.80mm Machine Screw, A2 Stainless Steel, 30mm L, 25 PK

  • Item # 6GB75
  • Mfr. Model # 6GB75
M5-0.80mm Machine Screw, A2 Stainless Steel, 30mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GB75
Mfr. Model # 6GB75
UNSPSC #31161504
Shipping Weight 0.28 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material A2 Stainless Steel
Length 30mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M5-0.80mm
Driver Size #2
Head Dia. 10mm
Head Height 3.95mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 7985A
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions