Check Availability
  • GRAINGER APPROVED 

    M5-0.80mm Machine Screw, Nylon, 12mm L, 25 PK

  • Item # 4DJK3
  • Mfr. Model # 50M050080H012
M5-0.80mm Machine Screw, Nylon, 12mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4DJK3
Mfr. Model # 50M050080H012
UNSPSC #31161504
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Nylon
Length 12mm
Drive Type Slotted
Finish Natural
Dia./Thread Size M5-0.80mm
Head Dia. 8.9-10.4mm
Head Angle (Deg.) 82
Temp. Range (F) -40 to 185
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.