Check Availability
  • FABORY 

    M5-0.80mm Cross Recessed Raised Cheesehead Screw, A2 Stainless Steel, 60mm L, 10 PK

  • Item # 54FT35
  • Mfr. Model # M51340.050.0060
M5-0.80mm Cross Recessed Raised Cheesehead Screw, A2 Stainless Steel, 60mm L, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FT35
Mfr. Model # M51340.050.0060
UNSPSC #31161504
Catalog Page 2097
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Cross Recessed Raised Cheesehead Screw
Machine Screw Head Type Raised Cheese
Head Type Cross Recessed Raised Cheese
Material A2 Stainless Steel
Length 60mm
Drive Type Phillips
Finish Unfinished
Dia./Thread Size M5-0.80mm
Driver Size 4.90mm
Head Dia. 10.0mm
Head Height 3.80mm
Meets/Exceeds DIN 7985-H
Package Quantity 10
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions