Check Availability
  • GRAINGER APPROVED 

    M5-0.80 x 16mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 100PK

  • Item # 4XY94
  • Mfr. Model # FHS100516-100P
M5-0.80 x 16mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Note: Thread lengths for partially threaded screws are minimum values; length may vary.
Show More Close
 

Technical Specifications

Item # 4XY94
Mfr. Model # FHS100516-100P
UNSPSC #31161518
Shipping Weight 0.6 lbs
Country of Origin Varies *
Item Metric Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M5-0.80
Length 16mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Class 4g6g
Drive Type Hex Socket
Drive Size 3mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 16mm
Head Height 3.1mm
Thread Dia. M5
Vented Hole Size Not Vented
Head Dia. 11.2mm
Rockwell Hardness C38 to C43
Min. Tensile Strength 1220N psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms