Check Availability
M4-0.70x1m, Threaded Rod, Nylon, 6/6, Plain
  • GRAINGER APPROVED 

    M4-0.70x1m, Threaded Rod, Nylon, 6/6, Plain

  • Item # 2KB92
  • Mfr. Model # 38M040070TR
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2KB92
Mfr. Model # 38M040070TR
UNSPSC #31161618
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Threaded Rod
System of Measurement Metric
Basic Material Nylon
Material Grade 6/6
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size M4-0.70
Overall Length 1m
Fastener Thread Type Metric Coarse
Color Off-White
Thread Class 2A/2B
Temp. Range (F) -40 to 185
Tensile Strength 214 N
Rockwell Hardness Not Rated
Meets/Exceeds IFI

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.