Check Availability
  • FABORY 

    M4-0.70mm Cross Recessed Raised Cheesehead Screw, A2 Stainless Steel, 6mm L, 100 PK

  • Item # 54FT17
  • Mfr. Model # M51340.040.0006
M4-0.70mm Cross Recessed Raised Cheesehead Screw, A2 Stainless Steel, 6mm L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FT17
Mfr. Model # M51340.040.0006
UNSPSC #31161504
Catalog Page 0
Shipping Weight 0.305 lbs
Country of Origin Taiwan *
Item Cross Recessed Raised Cheesehead Screw
Machine Screw Head Type Raised Cheese
Head Type Cross Recessed Raised Cheese
Material A2 Stainless Steel
Length 6mm
Drive Type Phillips
Finish Unfinished
Dia./Thread Size M4-0.70mm
Driver Size 4.40mm
Head Dia. 8.0mm
Head Height 3.10mm
Meets/Exceeds DIN 7985-H
Package Quantity 100
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In