Check Availability
  • GRAINGER APPROVED 

    M4-0.70 x 35mm, Button, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 25PK

  • Item # 6EB32
  • Mfr. Model # 6EB32
M4-0.70 x 35mm, Button, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Note: Thread lengths for partially threaded screws are minimum values; length may vary.
Show More Close
 

Technical Specifications

Item # 6EB32
Mfr. Model # 6EB32
UNSPSC #31161518
Shipping Weight 0.23 lbs
Country of Origin Varies *
Item Metric Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Button
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M4-0.70
Length 35mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Class 6g
Drive Type Hex Socket
Drive Size 2.50mm
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 20mm
Head Height 2.2mm
Thread Dia. M4
Vented Hole Size Not Vented
Head Dia. 7.6mm
Rockwell Hardness C39 to C44
Min. Tensile Strength 101,500 psi
Fastener Industry Standards ISO 7380
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms