This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    M4-0.70 x 25mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 100PK

  • Item # 6DV94
  • Mfr. Model # 6DV94
M4-0.70 x 25mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 100PK

See alternate products available online.

Technical Specifications

Item # 6DV94
Mfr. Model # 6DV94
UNSPSC #31161518
Shipping Weight 0.49 lbs
Country of Origin Taiwan *
Item Metric Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M4-0.70
Length 25mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Class 6g
Drive Type Hex Socket
Drive Size 2.50mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 25mm
Head Height 2.3mm
Thread Dia. M4
Vented Hole Size Not Vented
Head Dia. 8mm
Rockwell Hardness C39 to C44
Min. Tensile Strength 101,500 psi
Fastener Industry Standards DIN 7991
Head Angle (Deg.) 90
* This product's country of origin is subject to change

Compliance and Restrictions