Check Availability
  • FABORY 

    M4-0.70 x 25mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Stainless Steel Finish, 50PK

  • Item # 53GJ86
  • Mfr. Model # M51060.040.0025
M4-0.70 x 25mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Stainless Steel Finish, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GJ86
Mfr. Model # M51060.040.0025
UNSPSC #31161501
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M4-0.70
Length 25mm
Fastener Finish Stainless Steel
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 2.50mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 25mm
Head Height 2.48mm
Thread Dia. M4
Head Dia. 8.96mm
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms