Check Availability
  • GRAINGER APPROVED 

    M36-4.00 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, DIN 985, EA1

  • Item # 5ZY75
  • Mfr. Model # 5ZY75
M36-4.00 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, DIN 985, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Metric hex locknuts with nylon Insert is resistant to loosening caused by vibration and hold mating parts in any position. Nylon inserts withstand temperatures up to 250°F. Meets DIN 985 standard. Comparable to 18-8 stainless steel and suited for outdoor use in moderate environments.
Show More Close
 

Technical Specifications

Item # 5ZY75
Mfr. Model # 5ZY75
UNSPSC #31161716
Catalog Page 2080
Shipping Weight 0.8 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M36-4.00
Material Grade A2
Width Across Flats 55.00mm
Nut Height 36.00mm
Nut Standards DIN 985
* This product's country of origin is subject to change

Compliance and Restrictions