Check Availability
  • GRAINGER APPROVED 

    M30-3.50 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, DIN 985, EA1

  • Item # 5ZY77
  • Mfr. Model # 5ZY77
M30-3.50 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, DIN 985, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZY77
Mfr. Model # 5ZY77
UNSPSC #31161716
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M30-3.50
Material Grade A4
Width Across Flats 46.00mm
Nut Height 30.00mm
Nut Standards DIN 985
* This product's country of origin is subject to change

Compliance and Restrictions