Check Availability
  • GRAINGER APPROVED 

    M3.5-0.60mm Machine Screw, Nylon, 16mm L, 25 PK

  • Item # 4AHA4
  • Mfr. Model # 50M035060H016
M3.5-0.60mm Machine Screw, Nylon, 16mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4AHA4
Mfr. Model # 50M035060H016
UNSPSC #31161504
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Nylon
Length 16mm
Drive Type Slotted
Finish Natural
Dia./Thread Size M3.5-0.60mm
Head Dia. 6.9-8.2mm
Head Angle (Deg.) 82
Temp. Range (F) -40 to 185
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.