Check Availability
  • GRAINGER APPROVED 

    M3-0.50mm Machine Screw, A4 Stainless Steel, 12mm L, 100 PK

  • Item # 6HA52
  • Mfr. Model # 6HA52
M3-0.50mm Machine Screw, A4 Stainless Steel, 12mm L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HA52
Mfr. Model # 6HA52
UNSPSC #31161504
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material A4 Stainless Steel
Length 12mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M3-0.50mm
Driver Size #1
Head Dia. 5.6mm
Head Height 1.65mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 965A
Package Quantity 100
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions