Check Availability
  • GRAINGER APPROVED 

    M3-0.50mm Machine Screw, A2 Stainless Steel, 12mm L, 10 PK

  • Item # 6GU57
  • Mfr. Model # 6GU57
M3-0.50mm Machine Screw, A2 Stainless Steel, 12mm L, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GU57
Mfr. Model # 6GU57
UNSPSC #31161504
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material A2 Stainless Steel
Length 12mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M3-0.50mm
Driver Size #2
Head Dia. 5.5mm
Head Height 2.15mm
Washer Material 410 Stainless Steel
Washer O.D. 6.50mm
Washer Thickness 0.45mm
Tensile Strength (PSI) 72,500
Meets/Exceeds JIS B 1188C
Package Quantity 10
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In