This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    M3-0.50mm Machine Screw, A2 Stainless Steel, 10mm L, 100 PK

  • Item # 6GB48
  • Mfr. Model # 6GB48
M3-0.50mm Machine Screw, A2 Stainless Steel, 10mm L, 100 PK

See alternate products available online.

Technical Specifications

Item # 6GB48
Mfr. Model # 6GB48
UNSPSC #31161504
Shipping Weight 0.17 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material A2 Stainless Steel
Length 10mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M3-0.50mm
Driver Size #1
Head Dia. 6mm
Head Height 2.52mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 7985A
Package Quantity 100
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions