Check Availability
  • GRAINGER APPROVED 

    M3-0.50mm Machine Screw, A2 Stainless Steel, 4mm L, 100 PK

  • Item # 6GB44
  • Mfr. Model # 6GB44
M3-0.50mm Machine Screw, A2 Stainless Steel, 4mm L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GB44
Mfr. Model # 6GB44
UNSPSC #31161504
Catalog Page 2097
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material A2 Stainless Steel
Length 4mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M3-0.50mm
Driver Size #1
Head Dia. 6mm
Head Height 2.52mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 7985A
Package Quantity 100
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions