Check Availability
  • GRAINGER APPROVED 

    M3-0.50mm Machine Screw, Nylon, 6mm L, 25 PK

  • Item # 4DJJ5
  • Mfr. Model # 50M030050H006
M3-0.50mm Machine Screw, Nylon, 6mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4DJJ5
Mfr. Model # 50M030050H006
UNSPSC #31161504
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Nylon
Length 6mm
Drive Type Slotted
Finish Natural
Dia./Thread Size M3-0.50mm
Head Dia. 5.2-6.3mm
Head Angle (Deg.) 82
Temp. Range (F) -40 to 185
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.