Check Availability
  • GRAINGER APPROVED 

    M3-0.50 x 12mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Stainless Steel Finish, 50PK

  • Item # 53GJ83
  • Mfr. Model # M51060.030.0012
M3-0.50 x 12mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Stainless Steel Finish, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GJ83
Mfr. Model # M51060.030.0012
UNSPSC #31161501
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M3-0.50
Length 12mm
Fastener Finish Stainless Steel
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 2mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 12mm
Head Height 1.86mm
Thread Dia. M3
Head Dia. 6.72mm
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms