Check Availability
  • GRAINGER APPROVED 

    M24-3.00, Steel Hex Head Cap Screw, Class 10.9, 65mmL, Zinc Yellow Finish, 1 EA

  • Item # 6AJ80
  • Mfr. Model # 6AJ80
M24-3.00, Steel Hex Head Cap Screw, Class 10.9, 65mmL, Zinc Yellow Finish, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6AJ80
Mfr. Model # 6AJ80
UNSPSC #31161501
Shipping Weight 0.7 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 10.9
Fastener Finish Zinc Yellow
Dia./Thread Size M24-3.00
Fastener Length 65mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards DIN 933
Head Type Hex
Min. Thread Length 65mm
Head Height 15mm
Head Width 36mm
Proof Load 85,000 psi
Tensile Strength 150,800 psi
Rockwell Hardness C32 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms