Check Availability
  • GRAINGER APPROVED 

    M24-3.00, Steel Hex Head Cap Screw, Class 10.9, 90mmL, Furnace Black Finish, 1 EA

  • Item # 6AE59
  • Mfr. Model # 04100.240.090
M24-3.00, Steel Hex Head Cap Screw, Class 10.9, 90mmL, Furnace Black Finish, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6AE59
Mfr. Model # 04100.240.090
UNSPSC #31161501
Shipping Weight 0.87 lbs
Country of Origin China *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 10.9
Fastener Finish Furnace Black
Dia./Thread Size M24-3.00
Fastener Length 90mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 54mm
Head Height 15mm
Head Width 36mm
Proof Load 85,000 psi
Tensile Strength 150,800 psi
Rockwell Hardness C32 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms