Check Availability
  • GRAINGER APPROVED 

    M2.5-0.45mm Machine Screw, A2 Stainless Steel, 4mm L, 100 PK

  • Item # 6GB34
  • Mfr. Model # 6GB34
M2.5-0.45mm Machine Screw, A2 Stainless Steel, 4mm L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GB34
Mfr. Model # 6GB34
UNSPSC #31161504
Catalog Page 2097
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material A2 Stainless Steel
Length 4mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M2.5-0.45mm
Driver Size #1
Head Dia. 5mm
Head Height 2.12mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 7985A
Package Quantity 100
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions