Check Availability
  • FABORY 

    M2.5-0.45mm Cross Recessed Raised Cheesehead Screw, A2 Stainless Steel, 5mm L, 100 PK

  • Item # 54FR97
  • Mfr. Model # M51340.025.0005
M2.5-0.45mm Cross Recessed Raised Cheesehead Screw, A2 Stainless Steel, 5mm L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FR97
Mfr. Model # M51340.025.0005
UNSPSC #31161504
Catalog Page 2097
Shipping Weight 0.088 lbs
Country of Origin Taiwan *
Item Cross Recessed Raised Cheesehead Screw
Machine Screw Head Type Raised Cheese
Head Type Cross Recessed Raised Cheese
Material A2 Stainless Steel
Length 5mm
Drive Type Phillips
Finish Unfinished
Dia./Thread Size M2.5-0.45mm
Driver Size 2.70mm
Head Dia. 5.0mm
Head Height 2.00mm
Meets/Exceeds DIN 7985-H
Package Quantity 100
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions