Check Availability
  • GRAINGER APPROVED 

    M2-0.40mm Machine Screw, Property Class 4.8 Steel, 8mm L, 100 PK

  • Item # 6HB59
  • Mfr. Model # 6HB59
M2-0.40mm Machine Screw, Property Class 4.8 Steel, 8mm L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HB59
Mfr. Model # 6HB59
UNSPSC #31161504
Catalog Page 2101
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Property Class 4.8 Steel
Length 8mm
Drive Type Phillips
Finish Zinc Plated
Dia./Thread Size M2-0.40mm
Driver Size #1
Head Dia. 3.8mm
Head Height 1.2mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 60,900
Rockwell Hardness B71 to B99
Meets/Exceeds DIN 965A
Package Quantity 100
System of Measurement Metric
* This product's country of origin is subject to change

Welcome Sign In