Check Availability
  • GRAINGER APPROVED 

    M2-0.40mm Machine Screw, A2 Stainless Steel, 3mm L, 50 PK

  • Item # 6GB25
  • Mfr. Model # 6GB25
M2-0.40mm Machine Screw, A2 Stainless Steel, 3mm L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GB25
Mfr. Model # 6GB25
UNSPSC #31161504
Catalog Page 2097
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material A2 Stainless Steel
Length 3mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M2-0.40mm
Driver Size #1
Head Dia. 4mm
Head Height 1.72mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 7985A
Package Quantity 50
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions