Check Availability
  • GRAINGER APPROVED 

    M2-0.40 x 6mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 25PK

  • Item # 6DU16
  • Mfr. Model # 6DU16
M2-0.40 x 6mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Note: Thread lengths for partially threaded screws are minimum values; length may vary.
Show More Close
 

Technical Specifications

Item # 6DU16
Mfr. Model # 6DU16
UNSPSC #31161518
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Metric Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M2-0.40
Length 6mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Class 5g6g
Drive Type Hex Socket
Drive Size 1.3mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 6mm
Head Height 1.2mm
Thread Dia. M2
Vented Hole Size Not Vented
Head Dia. 4mm
Rockwell Hardness C32 to C39
Min. Tensile Strength 150,800 psi
Fastener Industry Standards DIN 7991
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close