Check Availability
  • GRAINGER APPROVED 

    M16 x 2mm Standard Lifting Eye Nut, Zinc Steel, PK2

  • Item # 1ZU32
  • Mfr. Model # 1ZU32
M16 x 2mm Standard Lifting Eye Nut, Zinc Steel, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in lifting applications, this eye nut can be threaded onto threaded studs and used as a vertical lifting eye for forms, concrete blocks, concrete cylinders, machinery, or equipment. Use in vertical lifting applications only.

Note: Eye nuts must always be tightened flush against bearing surface.
Show More Close
 

Technical Specifications

Item # 1ZU32
Mfr. Model # 1ZU32
UNSPSC #31161711
Catalog Page 2071
Shipping Weight 1.03 lbs
Country of Origin Taiwan *
Item Eye Nut
Eye Shape Round
Thread Length 13mm
Material Steel
Finish Zinc
Working Load Limit 1540 lb.
Overall Height 62mm
Eye Inside Dia. 35mm
Eye Outside Dia. 63mm
Type Standard Lifting
Thread Size M16 x 2mm
* This product's country of origin is subject to change

Compliance and Restrictions