Check Availability
  • FABORY 

    M14-2.00, Steel Hex Head Cap Screw, Class 10.9, 60mmL, Plain Finish, 25 PK

  • Item # 54FJ52
  • Mfr. Model # M04110.140.0060
M14-2.00, Steel Hex Head Cap Screw, Class 10.9, 60mmL, Plain Finish, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Class 10.9 steel cap screws are quenched and tempered. They offer higher yield strength and higher tensile strength than Class 8.8 steel cap screws. Comparable to Grade 8 Steel.
Show More Close
 

Technical Specifications

Item # 54FJ52
Mfr. Model # M04110.140.0060
UNSPSC #31161501
Shipping Weight 4.8 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 10.9
Fastener Finish Plain
Dia./Thread Size M14-2.00
Fastener Length 60mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards ISO 4017
Head Type Hex
Min. Thread Length 60mm
Head Height 8mm
Head Width 21mm
Tensile Strength 150,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms