Check Availability
  • FABORY 

    M12-1.75 x 80mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Stainless Steel Finish, 10PK

  • Item # 53GK09
  • Mfr. Model # M51060.120.0080
M12-1.75 x 80mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Stainless Steel Finish, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GK09
Mfr. Model # M51060.120.0080
UNSPSC #31161501
Shipping Weight 1.47 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M12-1.75
Length 80mm
Fastener Finish Stainless Steel
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 8mm
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 36mm
Head Height 7.4mm
Thread Dia. M12
Head Dia. 26.88mm
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions